Add More Items
View All Quick Selects
Below you can add an image for 'Misc. - Signalling & Security Equipment' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Vibrating Horn with Grill, 0.13 A, 120 V ac @ 50/60 Hz, 2-1/8 in Overall Width, 5 in Overall Height, 2.60 lb
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$175.95
Each
Vibrating Horn with Grill, 0.13 A, 120 V ac @ 50/60 Hz, Powder Epoxy Gray, 3-5/16 in Overall Width, 4-7/8 in Overall Height, 3.20 lb
$235.19
120V Red Strobe Light
$162.01
DOOR TRIP
Check local availability
$43.49
4 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.
$205.51
$196.27
6 inch AC vibrating bell. Can be used in outdoor applications with the addition of an approved box for the application.
$233.29
Dixiebell 3-6V DC 6-8V AC
$34.26
Dixiebuzz 3-6V DC 6-8V AC
$25.21
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz
$15.58
Hotel Room Annunciator Kit, 0.125 A, 24 to 120 Vac, 24 V dc, 92 db at 1 m;82 db at 10 ft Sound Level, Clear, 4-1/2 in Overall Width, 4-9/16 in Overall Height, 0.46 lb
$224.09
Heat Alarm, Thermistor Sensor, 0.05 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, -10 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 7.3 oz
$25.40
Smoke Alarm-Bridge Unit, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.0 in Overall Width, 2.0 in Overall Height, 9.3 oz
$38.87
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 8.5 oz
$50.61
Adjustable Volume Buzzer, 0.25 A, 24 V ac @ 50/60 Hz, Epoxy, 5-1/16 in Diameter, 2-1/4 in Overall Height, 1.64 lb
$220.42
Indicator, 0.108 A, 120 V ac @ 50/60 Hz, Polycarbonate Lens Material, Red, -31 °F Operating Temperature, -150 °F Operating Temperature, 4-6/32 in Diameter, 4-7/32 in Overall Height, 0.9 lb
$442.52
Eaton E26 stacklight module, LED Light Module, Standard, 120V, Cylindrical LED with red lens
$273.60
E26, Stacklight Accessory, Stacklights, Standard three-hole
$32.79
STACK LIGHT BASIC MODULE, STANDARD TYPE; BLACK COLOR; UL (CANADA AND US), UL 508, CSA C22.2, CE, IEC APPROVAL; VERTICAL MOUNTING; OVERALL DIMENSION 3.54 INCH WIDTH X 4.86 INCH HEIGHT; TEMPERATURE RATING -30 TO 60 DEG C; TERMINAL TYPE SPRING LOADED
$145.71
EZ Fire Spray, effective fighting most common household fires, including fires involving electrical equipment. Aerosol Can, 14fl. oz.
$20.15
20
Popularity
Default